Motion
KSW12
3/4 King Safety Galv Whipsock O.D. .7874 - 1.
Mi Item #08783989
MFR #KSW12
Price$284.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 King Safety Galv Whipsock O.D. .7874 - 1.
Mi Item #08783989
MFR #KSW12

Mfr description
KSW12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.82/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Weight
    0.55 lbs

Details

  • Additional Details
    King safety whipsocks keep the hose under control in the event of a high-pressure hose assembly failure, Dual anchor points secured beyond the fittings eliminate hose whip, Galvanized steel woven stockings extend down the hose to grip securely over a larger area preventing whip, abrasion, and wear, Securing both eye-to-rigid or eye-to-eye anchor points reduces whip in the event of a hose connection failure
  • Application
    Air, Water, Hydraulic, Slurry
  • Coating
    Galvanized
  • Configuration
    Straight
  • Finish/Coating
    Galvanized
  • Fitting Connection Family
    Barb
  • Fitting Type
    Push-On / Barb
  • For Use With
    Air and Multipurpose Hose, Water Suction Hose, Hydraulic Hose
  • Manufacturer Catalog Number
    KSW12
  • Material
    Steel
  • Maximum Operating Pressure
    2000 psi
  • Maximum Working Pressure
    2000 PSI, 137.9 bar
  • Product Types
    Hose Grip
  • Seal Material
    Metal
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    King Safety Whipsock
  • Working Pressure
    0 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)