Motion
L03-01AMB
Lubricator - 1/8 NPT Port Size
Mi Item #08784000
MFR #L03-01AMB
Price$117.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricator - 1/8 NPT Port Size
Mi Item #08784000
MFR #L03-01AMB

Mfr description
L03-01AMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.09/each

Specifications

Dimensions

  • Port Size
    1/8 NPT
  • Weight
    0.65 lbs

Details

  • Flow Rate
    20 scfm
  • Maximum Operating Pressure
    250 psi
  • Series
    L03
  • Temperature Range
    32 to 175 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)