Motion
M7400-8-16
Adapter - Steel
Mi Item #08784048
MFR #M7400-8-16
Price$7.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter - Steel
Mi Item #08784048
MFR #M7400-8-16

Mfr description
M7400-8-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.37/each

Specifications

Dimensions

  • End 1 Size
    0.7500 in

Details

  • Connection Type
    JIC 37° Flare, Metric Parallel
  • End 1 Style
    JIC 37° Flare, Metric Parallel
  • Manufacturer Catalog Number
    M7400-8-16
  • Material
    Steel
  • Style
    Straight
  • Thread Type
    JIC 37 °Flare, Metric Parallel
  • Type
    JIC Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)