Motion
ME3162-16
1" Hose Barb x 1" MNPT Steel Nipple w/2pc Ductile
MI ITEM #08784069
MFR #ME3162-16
Price$171.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Hose Barb x 1" MNPT Steel Nipple w/2pc Ductile
MI ITEM #08784069
MFR #ME3162-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.15/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1 in
  • Weight
    2.06 lbs

Details

  • Additional Details
    Steel nipple with 2-piece ductile iron clamp
  • Application
    LP Gas
  • Compatible Banding Types
    2-Piece Ductile Iron Clamp
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    Clamp
  • For Use With
    LP Gas Hose
  • Manufacturer Catalog Number
    ME3162-16
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    NPT
  • Standards Met
    Compressed Gas Association (CGA), National Fire Protection Association (NFPA), Canadian Gas Association, American Society of Mechanical Engineers (ASME), Underwriters Laboratories (UL)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male NPT

Overview

Mfr description
ME3162-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought