Motion
ME3162-24
1-1/2" Hose Barb x 1-1/2" MNPT Steel Nip w/2pc Duc
Mi Item #08784071
MFR #ME3162-24
Price$359.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Hose Barb x 1-1/2" MNPT Steel Nip w/2pc Duc
Mi Item #08784071
MFR #ME3162-24

Mfr description
ME3162-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.01/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Thread Size
    1-1/2 NPT
  • Weight
    4.31 lbs

Details

  • Additional Details
    Steel nipple with 2-piece ductile iron clamp
  • Application
    LP Gas
  • Compatible Banding Types
    2-Piece Ductile Iron Clamp
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    Clamp
  • For Use With
    LP Gas Hose
  • Manufacturer Catalog Number
    ME3162-24
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    NPT
  • Standards Met
    CGA, NFPA, Canadian Gas Association, ASME, UL
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)