Motion
ME3162-32S
2" Hose Barb x 3-1/4" Fem Acme Steel Nip & Nu
Mi Item #08784072
MFR #ME3162-32S
Price$805.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Hose Barb x 3-1/4" Fem Acme Steel Nip & Nu
Mi Item #08784072
MFR #ME3162-32S

Mfr description
ME3162-32S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$805.50/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size
    3-1/4 in
  • Weight
    8.94 lbs

Details

  • Additional Details
    Steel nipple and steel nut with 2 piece ductile iron clamp, Offers a female Acme swivel to eliminate the need to add additional weight and bulk to the hose assembly
  • Application
    LP Gas
  • Compatible Banding Types
    2-Piece Ductile Iron Clamp
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Barb
  • Connection 2 Short Name
    ACME
  • Connection Type
    ACME
  • End 1 Style
    ACME
  • End Gender
    Female
  • Fitting Connection Family
    ACME
  • Fitting Type
    Clamp
  • For Use With
    LP Gas Hose
  • Manufacturer Catalog Number
    ME3162-32S
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    ACME
  • Standards Met
    Compressed Gas Association (CGA), National Fire Protection Association (NFPA), Canadian Gas Association, American Society of Mechanical Engineers (ASME), Underwriters Laboratories (UL)
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    Hose Barb
  • Thread Type
    ACME
  • Type
    Clamp Style Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)