Motion
MFB101
Needle Valve - Brass
Mi Item #08784079
MFR #MFB101
Price$70.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass
Mi Item #08784079
MFR #MFB101

Mfr description
MFB101
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.09/each

Specifications

Dimensions

  • Orifice Size
    0.1720 in
  • Thread Size
    1/8 in-27

Details

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Working Pressure
    6000 psi
  • Seal Material
    FKM O-ring
  • Seat Material
    Metal-to-Metal Hard Seat
  • Style
    Knurled Knob Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)