Motion
MSBC200SS
2 316SS Marine Brkwy, FNPT X FNPT FKM Seals, 13
MI ITEM #08784110
MFR #MSBC200SS
Price$3,285.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 316SS Marine Brkwy, FNPT X FNPT FKM Seals, 13
MI ITEM #08784110
MFR #MSBC200SS

Mfr description
MSBC200SS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,285.74/each

Specifications

Dimensions

  • Overall Length
    7.0000 in, 178 mm

Details

  • Application
    Typically used in ship-to-offshore platform and ship-to-ship product transfer operations, Coupling is designed to minimize spillage and damage associated with pull away incidents.
  • Body Material
    316 Stainless Steel
  • Material
    316 Stainless Steel
  • Seal Material
    FKM (FPM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)