Motion
PPLSS22
1/4 Hose Barb x 90 Hose Barb Polypropylen
Mi Item #08784234
MFR #PPLSS22
Price$1.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Hose Barb x 90 Hose Barb Polypropylen
Mi Item #08784234
MFR #PPLSS22

Mfr description
PPLSS22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.36/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.2500 in
  • Weight
    0.005 lbs

Details

  • Additional Details
    Polypropylene fittings should not be used with compressed gas, Polypropylene fittings should not be used with aromatic hydrocarbons, carbon tetra-chloride, gasoline, hexane, kerosene, nitric acid, sodium hydrochlorite, toluene, trichloroethylene or xylene.
  • Color
    Black
  • Configuration
    90 °Elbow
  • Connection Type
    Hose Barb x Hose Barb
  • End 1 Style
    Hose Barb x Hose Barb
  • Fitting Connection Family
    Barb
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Push-On / Barb
  • For Use With
    Hose and pipes
  • Manufacturer Catalog Number
    PPLSS22
  • Material
    Polypropylene
  • Product Types
    Hose Barb
  • Style
    90 °Elbow
  • Swivel
    Non-Swivel
  • Thread Type
    Hose Barb x Hose Barb
  • Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)