Motion
PPLSS33
3/8 Hose Barb x 90 Hose Barb Polypropylen
MI ITEM #08784235
MFR #PPLSS33
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Hose Barb x 90 Hose Barb Polypropylen
MI ITEM #08784235
MFR #PPLSS33

Mfr description
PPLSS33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.3750 in
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Weight
    0.008 lbs

Details

  • Color
    Black
  • Configuration
    90 °Elbow
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Push-On / Barb
  • Material
    Polypropylene
  • Product Types
    Hose Barb
  • Style
    90 °Elbow
  • Type
    Hose Barb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)