Motion
R125ES-A
1-1/4 Brass Serrated Ferrule for 520-H Coupling
Mi Item #08784251
MFR #R125ES-A
Price$19.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Brass Serrated Ferrule for 520-H Coupling
Mi Item #08784251
MFR #R125ES-A

Mfr description
R125ES-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.97/each

Specifications

Dimensions

  • Dash Size
    20
  • End 1 Size
    1.2500 in
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Outer Diameter
    1.9219 in - 1.9688 in
  • SAE Size
    -20
  • Size
    1.2500 in
  • Weight
    0.24 lbs

Details

  • Additional Details
    API certified, tested and compliant with API 1629 6th edition
  • Application
    Petroleum Transfer
  • Connection Type
    Internal Expansion
  • End 1 Style
    Internal Expansion
  • Fitting Connection Family
    Holedall
  • Fitting Type
    Ferrule
  • For Use With
    Petroleum Transfer Hose
  • Manufacturer Catalog Number
    R125ES-A
  • Material
    Brass
  • Product Types
    Ferrule
  • Standards Met
    API 1629 6th edition
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Internal Expansion
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)