Motion
R15ES-A
1-1/2 Brass Serrated Ferrule for 520-H Coupling
MI ITEM #08784252
MFR #R15ES-A
Price$29.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Brass Serrated Ferrule for 520-H Coupling
MI ITEM #08784252
MFR #R15ES-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.90/each

Specifications

Dimensions

  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    0.35 lbs

Details

  • Additional Details
    API certified, tested and compliant with API 1629 6th edition, May also be used with Internally expanding Permanent Couplings- Scovill Style
  • Application
    Petroleum Transfer
  • For Use With
    Petroleum Transfer Hose
  • Manufacturer Catalog Number
    R15ES-A
  • Material
    Brass
  • Product Types
    Ferrule
  • Standards Met
    API 1629 6th edition
  • Type
    Ferrule

Overview

Mfr description
R15ES-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought