Overview
Mfr description
R21-03RG
Specifications
- Maximum Air Flow180 scfm
- Maximum Operating Pressure300 psi
- Inlet Port Size3/8 in
- Inlet Port TypeStraight
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data