Specifications
Dimensions
- Hose Inside Diameter2-1/2 in
- Inside Diameter2-1/2 in
- Weight0.848 lbs
Details
- Additional DetailsAPI certified, tested and compliant with API 1629 6th edition
- ApplicationPetroleum Transfer
- MaterialStainless Steel
- Product TypesFerrule
- Standards MetAPI 1629 6th edition
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)