Motion
R25ESS-A
2-1/2 304SS Serrated Ferrule for 520-H Coupli
MI ITEM #08784266
MFR #R25ESS-A
Price$61.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 304SS Serrated Ferrule for 520-H Coupli
MI ITEM #08784266
MFR #R25ESS-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.31/each

Specifications

Dimensions

  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Outer Diameter
    3.2656 in - 3.3281 in
  • Weight
    0.75 lbs

Details

  • Additional Details
    API certified, tested and compliant with API 1629 6th edition
  • Application
    Petroleum Transfer
  • Compatible Hose Series
    Holedall
  • Connection Type
    Internal Expansion
  • End 1 Style
    Internal Expansion
  • Fitting Connection Family
    Internal Expansion
  • Fitting Shape
    Straight
  • Fitting Type
    Internal Expansion
  • For Use With
    Petroleum Transfer Hose
  • Manufacturer Catalog Number
    R25ESS-A
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Standards Met
    API 1629 6th edition
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Type
    Internal Expansion
  • Type
    Ferrule

Overview

Mfr description
R25ESS-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought