Motion
RC100BT
Cam & Groove Fitting - 1 in, Boss-Lock Female Coupler, x 1 in, Butt Weld End, Straight
Mi Item #08784318
MFR #RC100BT
Price$234.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1 in, Boss-Lock Female Coupler, x 1 in, Butt Weld End, Straight
Mi Item #08784318
MFR #RC100BT

Mfr description
RC100BT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.12/each

Specifications

Dimensions

  • Coupling Size
    1.0000 in
  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Weight
    0.64 lbs

Details

  • Application
    Sanitary Service
  • Body Material
    Stainless Steel
  • Coupler Type
    Type RC Female Coupler x Butt Weld End
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Butt Weld End
  • End Type
    Female Coupler
  • End Type 2
    Butt Weld
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Butt Weld
  • Fitting Shape
    Straight
  • For Use With
    Sanitary Tubing
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • Type
    BT
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)