Specifications
Dimensions
- End 1 Size2 in
- End 2 Size3 in
Details
- Body Material316 Stainless Steel
- Coupler TypeType DA Reducer Female Coupler x Male Adapter
- End 1 TypeEZ Boss-Lock Female Coupler
- End 2 TypeMale Adapter
- Fitting ShapeStraight
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialNo Seal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)