Motion
RDL150EZ
Cam & Groove Coupler - 1-1/2 in EZ Boss-Lock Female Coupler x 1-1/2 in ANSI Flange, Straight
MI ITEM #08784324
MFR #RDL150EZ
Your Price$619.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in EZ Boss-Lock Female Coupler x 1-1/2 in ANSI Flange, Straight
MI ITEM #08784324
MFR #RDL150EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$619.08/each(List $711.95)

Overview

Mfr description
RDL150EZ

Specifications

  • Body Material
    316 Stainless Steel
  • Coupling Connection Type
    Coupler x 150# Flange
  • Fitting Shape
    Straight
  • Coupling Size
    1-1/2 in
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 1 Size
    1-1/2 in
  • End 2 Type
    ANSI Flange
  • End 2 Size
    1-1/2 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type DL Female Coupler x ANSI Flange
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text