Specifications
Dimensions
- End 1 Size6 in
- End 2 Size6 in
Details
- Body Material316 Stainless Steel
- Coupler TypeType DWSP Female Coupler x Schedule 40 Pipe
- End 1 TypeEZ Boss-Lock Female Coupler
- End 2 TypeSchedule 40 Pipe
- Fitting ShapeStraight
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialNitrile Rubber
Overview
Mfr description
RDWSP600EZ