Motion
RSTB80
8 Beveled Plain End Combo Nipple 316SS
Mi Item #08784385
MFR #RSTB80
Price$1,335.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Beveled Plain End Combo Nipple 316SS
Mi Item #08784385
MFR #RSTB80

Mfr description
RSTB80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,335.04/each

Specifications

Dimensions

  • Dash Size
    128
  • End 1 Size
    8.0000 in
  • Hose Dash Size
    128
  • Hose Diameter
    8.0000 in
  • Hose Inside Diameter
    8 in
  • Inside Diameter
    8.0000 in, 203.19 mm
  • Outer Diameter
    8.6260 in
  • SAE Size
    -128
  • Size
    8.0000 in
  • Weight
    23.55 lbs

Details

  • Application
    Low-pressure discharge and suction service for compatible liquids
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Barb
  • Connection 2 Short Name
    Beveled
  • Connection Type
    Hose Barb x Beveled End
  • End 1 Style
    Hose Barb x Beveled End
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Beveled End
  • For Use With
    Compatible liquids
  • Manufacturer Catalog Number
    RSTB80
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Material
    Metal
  • Seal Type
    Beveled End
  • Standards Met
    R.M.A. bulletin for oil suction and discharge hose
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Hose Barb
  • Thread Type
    Hose Barb x Beveled End
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)