Motion
S925X400X120CS
8 CS Crimp Style Sleeve, 9.25 ID .120 Wall,
Mi Item #08784393
MFR #S925X400X120CS
Price$97.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 CS Crimp Style Sleeve, 9.25 ID .120 Wall,
Mi Item #08784393
MFR #S925X400X120CS

Mfr description
S925X400X120CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.64/each

Specifications

Dimensions

  • Hose Inside Diameter
    8.0000 in
  • Inside Diameter
    9.2500 in
  • Length
    4.0000 in
  • Overall Length
    4.0000 in

Details

  • Body Material
    Carbon Steel
  • Description Keyword
    Sleeve
  • Manufacturer Catalog Number
    S925X400X120CS
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    50 psi
  • Type
    Large Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)