Motion
SE9018SS
Needle Valve - 150# 316 Stainless Steel Material
MI ITEM #08784447
MFR #SE9018SS
Price$15.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 150# 316 Stainless Steel Material
MI ITEM #08784447
MFR #SE9018SS

Mfr description
SE9018SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.67/each

Specifications

Dimensions

  • Thread Size
    1/8 in

Details

  • Body Material
    316 Stainless Steel
  • Material
    150# 316 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)