Motion
SFC3200
Hydraulic Needle Valve - 70 °F, 21 °C, 2 NPTF, Black Oxide Steel
Mi Item #08784476
MFR #SFC3200
Price$5,865.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Needle Valve - 70 °F, 21 °C, 2 NPTF, Black Oxide Steel
Mi Item #08784476
MFR #SFC3200

Mfr description
SFC3200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,865.93/each

Specifications

Dimensions

  • Port Size
    2 NPTF

Details

  • Actuation
    Knob
  • Application
    Flow Control
  • Body Material
    Black Oxide Steel
  • Check Valve Type
    Poppet Check
  • Connection Gender
    Female
  • End Type
    NPTF
  • Max Operating Temperature
    70 °F, 21 °C
  • Maximum Working Pressure
    3000 psi
  • Mounting Type
    Inline
  • Seal Material
    Nitrile Rubber
  • Valve Material
    Black Oxide Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)