Motion
SSBV150SR
Ball Valve - 1500 psi Max
Mi Item #08784550
MFR #SSBV150SR
Price$917.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1500 psi Max
Mi Item #08784550
MFR #SSBV150SR

Mfr description
SSBV150SR
  • Blow-out proof stem. Adjustable packing gland. Spring return closes valve when not held open. Operating torque approximately three times standard valve torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$917.42/each

Specifications

Dimensions

  • Weight
    5.35 lbs

Details

  • Material
    Stainless Steel
  • Max Pressure
    1500 psi
  • Maximum Operating Pressure
    1500 psi
  • Port Type
    Standard
  • Seal Material
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)