Motion
SSLBV250
Check Valve - 2-1/2 in Port, Stainless Steel Body
Mi Item #08784552
MFR #SSLBV250
Price$558.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - 2-1/2 in Port, Stainless Steel Body
Mi Item #08784552
MFR #SSLBV250

Mfr description
SSLBV250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.40/each

Specifications

Dimensions

  • Port Size
    2-1/2 in

Details

  • Body Material
    Stainless Steel
  • Material
    Stainless Steel
  • Material Grade
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)