Motion
TLS47
3/4 Male GHT x 1/2 90 Hose Barb Tuff-Lite (
MI ITEM #08784619
MFR #TLS47
Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Male GHT x 1/2 90 Hose Barb Tuff-Lite (
MI ITEM #08784619
MFR #TLS47

Mfr description
TLS47
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.02/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.7500 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    0.7500 in
  • Weight
    0.025 lbs

Details

  • Color
    White
  • Configuration
    90 °Elbow
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Push-On / Barb
  • Material
    Nylon
  • Product Types
    Elbow
  • Style
    90 °Elbow
  • Type
    Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)