Motion
TLS67
3/4 Male GHT x 3/4 90 Hose Barb Tuff-Lite (
Mi Item #08784621
MFR #TLS67
Price$7.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Male GHT x 3/4 90 Hose Barb Tuff-Lite (
Mi Item #08784621
MFR #TLS67

Mfr description
TLS67
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.27/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Size
    0.7500 in
  • Weight
    0.03 lbs

Details

  • Additional Details
    Nylon should not be used with compressed gas, Nylon fittings should not be used with acid-based fertilizers, bromine, chlorine, fluorine, hydrochloric acid, iodine, nitric acid, phosphoric acid, sulfuric acid or xylene.
  • Color
    White
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    GHT
  • Connection Type
    GHT
  • End 1 Style
    GHT
  • End Gender
    Male
  • Fitting Connection Family
    GHT
  • Fitting Shape
    90° Elbow
  • Material
    Nylon
  • Product Types
    Elbow
  • Style
    90 °Elbow
  • Thread Standard
    GHT
  • Thread Type
    GHT
  • Type
    Male GHT x 90 °Hose Barb Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)