Motion
V4OF4
Needle Valve - Steel Body Material, Nitrile Seal
MI ITEM #08784768
MFR #V4OF4
Your Price$38.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material, Nitrile Seal
MI ITEM #08784768
MFR #V4OF4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.51/each(List $44.29)

Overview

Mfr description
V4OF4

Specifications

  • Body Material
    Steel
  • Seal Material
    Nitrile
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi
  • Overall Length
    1.9900 in, 50.50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text