Motion
EZL200-DC-AL
Pneumatic Vacuum Valve - 2 in, EZLink® Armless Female Coupler, x 2 in, Dust Cap, Straight
Mi Item #08784908
MFR #EZL200-DC-AL
Price$87.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Valve - 2 in, EZLink® Armless Female Coupler, x 2 in, Dust Cap, Straight
Mi Item #08784908
MFR #EZL200-DC-AL

Mfr description
EZL200-DC-AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.54/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type DC Dust Cap
  • End 1 Type
    EZLink® Armless Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Shape
    Straight
  • Operating Temperature Range
    -15 to 82 °C, 5 to 180 °F
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)