Motion
EZL300-D-AL
Cam & Groove Coupler - 3 in EZLink® Armless Female Coupler x 3 in Female NPT, Straight
MI ITEM #08784913
MFR #EZL300-D-AL
Your Price$71.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in EZLink® Armless Female Coupler x 3 in Female NPT, Straight
MI ITEM #08784913
MFR #EZL300-D-AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.04/each(List $88.81)

Overview

Mfr description
EZL300-D-AL

Specifications

  • Body Material
    Aluminum
  • Fitting Shape
    Straight
  • End 1 Type
    EZLink® Armless Female Coupler
  • End 1 Size
    3 in
  • End 2 Type
    Female NPT
  • End 2 Size
    3 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type D Female Coupler x Female Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text