Motion
HA0243
3 316SS Holedall DIN Ex-Crimp Fem Stem
Mi Item #08785336
MFR #HA0243
Price$258.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 316SS Holedall DIN Ex-Crimp Fem Stem
Mi Item #08785336
MFR #HA0243

Mfr description
HA0243
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.38/each

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • SAE Size
    -48
  • Size
    3.0000 in
  • Weight
    1.96 lbs

Details

  • Application
    Sanitary
  • Configuration
    Straight
  • Connection 1 Short Name
    DIN
  • Connection Type
    DIN External Crimp
  • End 1 Style
    DIN External Crimp
  • End Gender
    Female
  • Fitting Connection Family
    DIN
  • Fitting Type
    DIN
  • Manufacturer Catalog Number
    HA0243
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Hose Stem
  • Seal Type
    DIN
  • Standards Met
    DIN
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    DIN
  • Thread Type
    DIN External Crimp
  • Type
    Female DIN External Crimp Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)