Motion
SW500F
5.0" Swivel Washer 5-1/16 ID - 6-3/8 OD - 1/4 Thic
Mi Item #08785387
MFR #SW500F
Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0" Swivel Washer 5-1/16 ID - 6-3/8 OD - 1/4 Thic
Mi Item #08785387
MFR #SW500F

Mfr description
SW500F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.98/each

Specifications

Dimensions

  • Inside Diameter
    5.0625 in
  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Use: Swivel washers are used on the swivel end of expansion ring fire hose couplings
  • Manufacturer Catalog Number
    SW500F
  • Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)