Motion
DMH6060
6.0 M NPT x 6.0 M NPSH Double Male Hex Nipple - Br
MI ITEM #08785465
MFR #DMH6060
Price$1,472.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0 M NPT x 6.0 M NPSH Double Male Hex Nipple - Br
MI ITEM #08785465
MFR #DMH6060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,472.35/each

Specifications

Dimensions

  • Size
    6.0000 in
  • Thread Size
    6 in
  • Weight
    10.59 lbs

Details

  • Additional Details
    Other configurations and sizes are also available. Consult Dixon for pricing and availability.
  • Connection Type
    NPT, NPSH
  • Manufacturer Catalog Number
    DMH6060
  • Material
    Brass
  • Plating
    Uncoated
  • Product Types
    Nipple
  • Style
    Straight
  • Thread Type
    NPT, NPSH
  • Type
    Nipple

Overview

Mfr description
DMH6060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought