Motion
RHA1576
1.5 F NST x 3/4 M GHT Hydrant Adapte
MI ITEM #08785470
MFR #RHA1576
Price$85.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5 F NST x 3/4 M GHT Hydrant Adapte
MI ITEM #08785470
MFR #RHA1576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.91/each

Specifications

Dimensions

  • Size
    1.5000 in
  • Thread Size
    1-1/2 in x 3/4 in
  • Weight
    0.59 lbs

Details

  • Additional Details
    Construction, Rocker Lug
  • Application
    Fire
  • Connection Type
    GHT
  • Manufacturer Catalog Number
    RHA1576
  • Material
    Brass
  • Plating
    Uncoated
  • Product Types
    Adapter
  • Style
    Straight
  • Thread Type
    GHT
  • Type
    Hydrant Adapter

Overview

Mfr description
RHA1576

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought