Motion
FJS-08-08
1/2 304SS Nominal Fem JIC Swiv w/ Crimp Collar
Mi Item #08785583
MFR #FJS-08-08
Price$38.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 304SS Nominal Fem JIC Swiv w/ Crimp Collar
Mi Item #08785583
MFR #FJS-08-08

Mfr description
FJS-08-08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.18/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Thread Size
    1/2 in
  • Weight
    0.0128 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Configuration
    Straight
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Material
    Stainless Steel
  • Product Types
    Swivel
  • Style
    Female JIC Swivel
  • Swivel
    Swivel
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)