Motion
WSB-10
Hose End - 1500 psi Working Pressure
MI ITEM #08785586
MFR #WSB-10
Price$13.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1500 psi Working Pressure
MI ITEM #08785586
MFR #WSB-10

Mfr description
WSB-10
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.06/each

Specifications

Dimensions

  • Dash Size
    10
  • Hose Diameter
    0.5000 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Weight
    0.154 lbs

Details

  • Additional Details
    304 stainless braided
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Color
    White
  • Manufacturer Catalog Number
    WSB-10
  • Material
    PTFE
  • Max Operating Temperature
    450 °F
  • Maximum Working Pressure
    1500 psi, 103.421 bar
  • Operating Temperature Range
    -100 to 450 °F
  • Product Types
    Hose
  • Standards Met
    SAE100R14
  • Style
    Straight
  • Type
    Hose
  • Working Pressure
    1500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)