Motion
WSB-05
Hose End - 3000 psi Working Pressure
MI ITEM #08785592
MFR #WSB-05
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3000 psi Working Pressure
MI ITEM #08785592
MFR #WSB-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.80/each

Specifications

Dimensions

  • Dash Size
    5
  • Hose Diameter
    0.2500 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Size
    0.3125 in
  • Weight
    0.098 lbs

Details

  • Additional Details
    Nominal standard smooth bore PTFE hose meets SAE100R14
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Color
    White
  • Manufacturer Catalog Number
    WSB-05
  • Manufacturer Compatibility
    Dixon
  • Material
    PTFE
  • Max Operating Temperature
    450 °F
  • Maximum Working Pressure
    3000 PSI, 206.84 bar
  • Operating Temperature Range
    -100 to 450 °F
  • Product Types
    Fitting Assembly
  • Standards Met
    SAE100R14
  • Style
    Straight
  • Type
    PTFE Hose
  • Working Pressure
    3000 psi

Overview

Mfr description
WSB-05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought