Specifications
Dimensions
- Bore Diameter5 in
Details
- Manufacturer Upc Number4547359196788
- Product TypePillow Block Roller Bearing Units
- UPC_NO4547359196788
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)