Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male JIC
- End 1 Thread2-1/2-12 UN, G - 2-11
- End 2 StyleMale British Standard Pipe Parallel, Male JIC
- End 2 Thread2-1/2-12 UN, G - 2-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7002
Overview
Mfr description
7002-32-32-SS HOSE END