Motion
NSS820

BROWNING
NSS820

NSS820 X 1-1/4" BORE SPUR GEAR
MI ITEM #08786224
MFR #NSS820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
NSS820

NSS820 X 1-1/4" BORE SPUR GEAR
MI ITEM #08786224
MFR #NSS820

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSS820 X 1-1/4" BORE SPUR GEAR

Specifications

  • Pressure Angle
    14.50 °
  • Face Width
    1.2500 in
  • Number Of Teeth
    20
  • Bore Diameter
    1.2500 in
  • Pitch Diameter
    2.5000 in
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text