Motion
25-200-3-PSI-GL-BCR

NOSHOK INC
25-200-3-PSI-GL-BCR

200 Series Low Pressure Diaphragm Dry Pressure Gauges
Mi Item #08786339
MFR #25-200-3-PSI-GL-BCR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-200-3-PSI-GL-BCR

200 Series Low Pressure Diaphragm Dry Pressure Gauges
Mi Item #08786339
MFR #25-200-3-PSI-GL-BCR

Mfr description
25-200-3-PSI-GL-BCR GAUGE
  • 2-1/2" Black Steel Case
  • Copper Alloy Internals
  • 5 psi
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accuracy
    1.6
  • Ambient Temperature Range
    -4 to 140
  • Application
    Filter monitoring, Gas distribution, HVAC, Leak detection, Level indication, Medical
  • Case Type
    Steel, Bottom Connection
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Lens Material
    Acrylic
  • Material
    Black Painted Steel
  • Material Connector Body
    Brass
  • Movement
    Brass and Nickel-Silver with Highly Polished Bearing Surfaces
  • Pointer Material
    Instrument Glass
  • Pressure Range
    0 to 5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)