Motion
66243529960

NORTON ABRASIVES
66243529960

Norton Tool & Cutter Grinding Wheel - Grade: N, Grit Number: 60, Wheel Diameter: 4 in, Maximum RPM: 8120 rpm
MI ITEM #08786649
MFR #66243529960
Price$72.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243529960

Norton Tool & Cutter Grinding Wheel - Grade: N, Grit Number: 60, Wheel Diameter: 4 in, Maximum RPM: 8120 rpm
MI ITEM #08786649
MFR #66243529960

Mfr description
66243529960 GRINDING WHEEL
  • Type 01 straight wheels with strong black silicon carbide abrasive for non-steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on CNC cutting tool machines, and cylindrical, surface, and ID grinding applications
  • Ideal for grinding 300 series stainless steel and cast, chilled and grey irons
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.37/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Arbor Size
    1/2 in
  • Center Hole Diameter
    1/2 in
  • Disc Diameter
    4 in
  • Face Rim Width
    1/2 in
  • Hole Size
    1/2 in
  • Overall Diameter
    4 in
  • Overall Thickness
    1/2 in
  • Weight
    0.45 lb
  • Wheel Diameter
    4 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Find a toolroom wheel perfect for non-ferrous soft metals, stone, marble, rubber and glass by purchasing the 37C SC Type 01 toolroom wheel less than =4". This wheel works for non-steel applications with its strong black silicon carbide abrasive. The wheel has longevity due to is vitrified bond and will also grind 300 series stainless steel and cast, chilled and grey irons. The wheel works on CNC cutting tool machines, cylindrical grinders, surface grinders and ID grinders.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Cnc Cutting Tool Machines, Cylindrical Grinders, Surface Grinders And Id Grinders
  • Form Type
    Type 01
  • Grade
    N
  • Grit Grade
    N
  • Grit Number
    60
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66243529960
  • Manufacturer Upc Number
    662435299604
  • Material
    Silicon Carbide
  • Max Rpm
    8120 rpm
  • Maximum Speed
    8120 rpm
  • Mineral Type
    Silicon Carbide
  • Package Quantity
    1
  • Specification
    37C60-MVMT
  • Tool Comp
    CNC Cutting Tool Machines, Cylindrical Grinders, Surface Grinders, Id Grinders
  • UPC_NO
    66243529960
  • Wheel Color
    Black
  • Wheel Hardness
    M
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)