Motion
SS-DC050
SS-DC050 1/2 in. Size Stainless Steel Part DC Dust Cap
Mi Item #08786954
MFR #SS-DC050
Price$24.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-DC050 1/2 in. Size Stainless Steel Part DC Dust Cap
Mi Item #08786954
MFR #SS-DC050

Mfr description
SSDC-050
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability 5" Size complies with ASTM specs for interchangeability 1/2" x 1/2" are not specified under Mil Specs Stainless steel alloy chemical composition is analyzed on every melt Composition test certificate is available upon request Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.16/each

Specifications

Dimensions

  • Size
    1/2 in
  • Weight
    0.25 lb

Details

  • Body Material
    Stainless Steel
  • Manufacturer Upc Number
    822353109434
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Stainless Steel Part DC Dust Caps
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353109434
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)