Motion
FGML50X75N

FABCO-AIR INC
FGML50X75N

50 mm Bore, 75 mm Stroke
MI ITEM #08787071
MFR #FGML50X75N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
FGML50X75N

50 mm Bore, 75 mm Stroke
MI ITEM #08787071
MFR #FGML50X75N

Mfr description
FGML50X75N PNUEMATIC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    75 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Top / Rear / Bottom T-Slot / Tapped Hole Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    FGM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)