Motion
86565/XL
All Purpose Work Gloves - XL or Size 10, Top Grain Goatskin Leather, No Grade Listed, Color Gray
MI ITEM #08787948
MFR #86565/XL
Your Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
All Purpose Work Gloves - XL or Size 10, Top Grain Goatskin Leather, No Grade Listed, Color Gray
MI ITEM #08787948
MFR #86565/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.05/each(List $34.57)

Overview

Mfr description
86565/XL GRAIN GOATSKIN NOMEX GLOVES
  • Heavy duty goatskin
  • Reinforced split cowhide palm patch, thumb saddle and knuckle patch
  • Orange flame-resistant cotton fingertips improve visibility for enhanced safety
  • Flexible, form-fitting grey Nomex® on the back of hand is flame resistant
  • Hook and loop wrist for perfect fit and feel

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Color
    Gray
  • Back Material
    Aramid
  • Closure Type
    Hook and Loop
  • Construction Description
    Cut and Sewn Leather Palm
  • Palm Material
    Split Cowhide
  • Flame Resistant
    Yes
  • Thumb Style
    Keystone
  • Length
    39.37 cm
  • Description Keyword
    Hi Performance Glove
  • Description
    Ideal for manufacturing, material handling, utility work.
  • Comfort Features
    Heavy duty goatskin
  • Additional Details
    Ideal for manufacturing, material handling, utility work.
  • Weight
    4.49 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text