Motion
86565/L
FR Goatskin Leather Glove with Split Cowhide Palm Patch and Nomex® Back - Hi-Vis FR Fingertips
Mi Item #08787949
MFR #86565/L
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Goatskin Leather Glove with Split Cowhide Palm Patch and Nomex® Back - Hi-Vis FR Fingertips
Mi Item #08787949
MFR #86565/L

Mfr description
86565/LG GRAIN GOATSKIN NOMEX GLOVES
  • Heavy duty goatskin
  • Reinforced split cowhide palm patch, thumb saddle and knuckle patch
  • Orange flame-resistant cotton fingertips improve visibility for enhanced safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.75/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    39.37 cm
  • Weight
    4.49 kg

Details

  • Additional Details
    Ideal for manufacturing, material handling, utility work.
  • Back Material
    Aramid
  • Closure Type
    Hook and Loop
  • Color
    Gray
  • Comfort Features
    Heavy duty goatskin
  • Construction Description
    Cut and Sewn Leather Palm
  • Description
    Ideal for manufacturing, material handling, utility work.
  • Description Keyword
    Hi Performance Glove
  • Flame Resistant
    Yes
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Material Type
    Leather Palm Gloves
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)