Motion
15-210/L
Seamless Knit Suprene™ Blended Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers
MI ITEM #08787951
MFR #15-210/L
List Price$16.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Suprene™ Blended Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers
MI ITEM #08787951
MFR #15-210/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.72/each for your price

Overview

Mfr description
15-210/LG TAN 13G NANOTECH FIBER BLACK
  • Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    L
  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Tan
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    38 cm
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • UPC_NO
    616314219139
  • Manufacturer Upc Number
    616314219139
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4544
  • Size
    L
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    MicroSurface
  • Grip Type
    MicroSurface
  • Liner Material
    Suprene
  • Spec Sheet
  • Features
    Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text