Motion
7042/18
Welding - Cotton - 43.9928 cm Long, Green Color
Mi Item #08787954
MFR #7042/18
Price$12.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding - Cotton - 43.9928 cm Long, Green Color
Mi Item #08787954
MFR #7042/18

Mfr description
7042-18 GREEN SATEEN SLEEVE FR-7A 18"LG
  • 9 oz. FR treated 100% cotton twill fabric
  • Flame resistant and washable
  • Offers protection in low heat and light spark applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.03/each

Specifications

Dimensions

  • Length
    43.9928 cm
  • Material Thickness
    9 oz
  • Material Weight
    9 oz
  • Size
    18
  • Width
    37.0078 cm

Details

  • Color
    Green
  • Description
    Ideal for applications where low heat and light spark protection is needed, such as welding, aerospace, metal fabrication and automotive.
  • Description Keyword
    FR Clothing-Welding
  • Features
    9 oz. FR treated 100% cotton twill fabric
  • Garment Type
    Sleeves
  • Manufacturer Upc Number
    662909004727
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    662909004727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)