Motion
6440ENT
Door Controller - Padlock
MI ITEM #08788003
MFR #6440ENT
Price$264.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Door Controller - Padlock
MI ITEM #08788003
MFR #6440ENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$264.29/each

Specifications

Dimensions

  • Body Width
    1-13/32 in | 51 mm

Details

  • Color
    Black
  • Safety Features
    Easy Installation Easily wires into electric strikes and magnetic locks with a slim profile to fit common door frames, Keyless Entry Use your smartphone to open the Bluetooth door lock and manage access with the Master Lock Vault Enterprise App, View Access Reports Use the app to manage authorized users and monitor access history with robust data and audit trails
  • Type
    Padlock
  • UPC_NO
    71649332456

Overview

Mfr description
6440ENT BLUETOOTH DOOR CONTROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought