Motion
SS5V2-10FD2-04D-N7-D0

SMC CORP OF AMERICA
SS5V2-10FD2-04D-N7-D0

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, D-Sub Connector, Manifold, 1/4 in. diameter One-touch fitting
Mi Item #08788482
MFR #SS5V2-10FD2-04D-N7-D0
Price$267.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-10FD2-04D-N7-D0

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, D-Sub Connector, Manifold, 1/4 in. diameter One-touch fitting
Mi Item #08788482
MFR #SS5V2-10FD2-04D-N7-D0

Mfr description
SS5V2-10FD2-04D-N7-D0
  • Tie rod base manifold for SV2000 valve
  • D-sub connector or flat ribbon cable
  • Number of connectors (D-sub): 25 pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.67/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in. diameter One-touch fitting
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Internal pilot specification
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    D-Sub Connector
  • Entry Orientation
    Side
  • Flow Direction
    5-Way
  • For Use With Series
    SV2000
  • Manifold Port(s)
    0.2500 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Number Of Stations
    4
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Manifold
  • Seal Material
    Rubber
  • Series
    SV
  • Solenoid Electrical Entry
    D-Sub Connector
  • Standards Met
    RoHS
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000
  • Wire Type
    D-Sub Connector
  • Wiring Type
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)